Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 43680 12mm Hex bit x 6" with 1/2" DR socket
See all 25 items in product family

Bondhus 43680 12mm Hex bit x 6" with 1/2" DR socket

Item #: WBB471638

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Accessories
12mm Hex bit x 6" with 1/2" DR socket - 43680

ProHold® Socket Hex Bit w/Socket Size: 12mm Length: 6" Socket: 1/2" DR With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish.

Product Specifications

    • TIP SIZE12mm
    • HANDLE LENGTH6"
    • INCH / METRIC / STAR Metric
    • SERIESProHold®
    • DRIVE SIZE1/2"
    • MANUFACTURERS PART NUMBER43680
    • PACKAGE QUANTITY1
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed