Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 85-708 3/8" Drive 7 Piece Metric Hex Bit Set

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Stanley 85-708 3/8" Drive 7 Piece Metric Hex Bit Set

Item #: WBB983237

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.23 Save up to 33%
Price: $ 13.50
Product Information
Customer Review
Product Q&A
Stanley® 85-708, 3/8" Drive 7 Piece Metric Hex Bit Set

  • Stanley® sockets feature our Max-Drive™ design, a unique radius corner design that provides 15% more torque, making it easy to tighten fasteners and simplifying the turning of rounded corners.
  • Max-Drive™ helps reduce fastener wear by minimizing contact on the outer 5% of the fastener, helping to increase life expectancy.
  • Max-Drive™ helps reduce slipping on frozen or rusted fasteners.
  • All Stanley® ratchets, sockets and wrenches are manufactured globally to Stanley specifications, meeting and often exceeding ANSI specifications.


  • Product Specifications

      • TIP SIZE3, 4, 5, 6, 7, 8, 10 mm.
      • DRIVE SIZE3/8"
      • MEASURING SYSTEMMetric
      • MANUFACTURERS PART NUMBER85-708
      • TIP TYPEHex
      • NUMBER OF PIECES7
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!