Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 28278 11mm Goldguard Plated Hex L-Wrench - Short - Pkg Qty 10
See all 91 items in product family

Bondhus 28278 11mm Goldguard Plated Hex L-Wrench - Short - Pkg Qty 10

Item #: WBB472174

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.08 each

Sold in packages of 10

Price: $40.80
Product Information
Customer Review
Product Q&A
Accessories
11mm GoldGuard™ Plated Hex L-wrench Short

These Hex Tip Hex Key L-wrenches have a GoldGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 10. Tip size is 11mm and handle length is 115mm.

Product Specifications

    • TIP SIZE11mm
    • HANDLE LENGTH115mm
    • INCH / METRIC / STAR Metric
    • MANUFACTURERS PART NUMBER28278
    • TYPEShort Arm
    • PACKAGE QUANTITY10
    • FINISHGoldGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed