Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 12198 36mm Hex L-wrench - Long
See all 89 items in product family

Bondhus 12198 36mm Hex L-wrench - Long

Item #: WBB470992

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $188.95 ea.
3-5 $182.95 ea.
6+ $175.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
36mm Hex L-wrench - Long - 12198

Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 36mm Length: 520mm.

Product Specifications

    • LENGTH20.5"
    • TIP TYPEHex
    • BRANDBondhus®
    • FINISHBlack
    • PACKAGE QUANTITY1
    • TIP SIZE36mm
    • HANDLE LENGTH520mm
    • COLOR FINISHBlack
    • INCH / METRIC / STAR Metric
    • EKLIND CROSS REFERENCE15660
    • MANUFACTURERS PART NUMBER12198
    • MEASURING SYSTEMMetric
    • HANDLE TYPEL-Handle
    • TYPELong Arm
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed