Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® WH-5/32 Non-Sparking Allen Wrenches 5/32" Tip - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 223 items in product family

AMPCO® WH-5/32 Non-Sparking Allen Wrenches 5/32" Tip - Pkg Qty 6

Item #: WBB328674

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Customer Review
Product Q&A
Accessories
AMPCO® WH-5/32 Non-Sparking Allen Wrenches 5/32" Tip

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA

Product Specifications

    • HANDLE LENGTH2-1/2"
    • LENGTH2-1/2"
    • TIP SIZE5/32"
    • BRANDAMPCO®
    • TIP TYPEHex
    • MEASURING SYSTEMInch
    • HANDLE TYPEL-Handle
    • MANUFACTURERS PART NUMBERWH-5/32
    • FINISH--
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:23