Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handi-Hex™ Key Drivers, ALLEN 57414

Rollover image to zoom in

Click image to enlarge

See all 245 items in product family

Handi-Hex™ Key Drivers, ALLEN 57414

Item #: WBB329454

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.00
Product Information
Product Q&A
Accessories
1/8" HANDI-HEX DRIVER607 SERIES
  • Handi-Hex Drivers are designed for general use and production assembly operations using socket screw products
  • Versatile drivers feature adjustable, replaceable Allen Bits
  • Each handle identified by bit size

Product Specifications

    • HANDLE TYPEL-Handle
    • TIP SIZE1/8"
    • MATERIALAlloy Steel
    • MEASURING SYSTEMInch
    • MANUFACTURERS PART NUMBER57414
    • BRANDAllen®
    • FINISHBlack Oxide
    • HANDLE LENGTH3.4"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.