Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Long Arm Hex Keys, ALLEN 58034

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

Long Arm Hex Keys, ALLEN 58034

Item #: WBB327480

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.22 Save up to 27%
Qty Price
1 $43.95 ea.
2+ $40.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
1" LONG ARM ALLEN WRENCH
  • All hex keys are precision formed to exact tolerances for precise fit
  • Resists rotational distortion

Product Specifications

    • MANUFACTURERS PART NUMBER58034
    • BRANDAllen®
    • TIP TYPEHex
    • MATERIALAlloy Steel
    • FINISHBlack Oxide
    • COLOR FINISHBlack Oxide
    • MEASURING SYSTEMInch
    • TYPELong arm
    • HANDLE LENGTH14-1/4"
    • TIP SIZE1"
    • PACKAGE QUANTITY1
    • HANDLE TYPEL-Handle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed