Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Long Arm Hex Keys, Allen 58054 - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Metric Long Arm Hex Keys, Allen 58054 - Pkg Qty 100

Item #: WBB328606

Sold By: globalindustrial.com

Out of stock, expected on or around 02/24/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.08 each

Sold in packages of 100

Price: $108.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
2.5MM LONG ARM METRIC ALLEN WRENCH
  • All hex keys are precision formed to exact tolerances for precise fit
  • Resists rotational distortion

Product Specifications

  • TIP SIZE2.5mm
  • MANUFACTURERS PART NUMBER58054
  • BRANDAllen®
  • FINISHBlack Oxide
  • HANDLE LENGTH2-11/64"
  • TIP TYPEHex
  • MEASURING SYSTEMMetric
  • HANDLE TYPEL-Handle
  • MATERIALAlloy Steel
  • COLOR FINISHBlack Oxide
  • PACKAGE QUANTITY10

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.