Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Short Arm Hex Key Sets, ALLEN 56008

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Metric Short Arm Hex Key Sets, ALLEN 56008

Item #: WBB328193

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.45 Save up to 8%
Qty Price
1 $16.75 ea.
2 $12.75 ea.
3+ $11.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
9MA 9PC METRIC ALLEN WRENCH SET LONG AR
  • All hex keys are precision formed to exact tolerances for precise fit
  • Resists rotational distortion
  • Includes: Plastic Holder

Product Specifications

    • TIP SIZE1.5mm-10mm
    • MEASURING SYSTEMMetric
    • MANUFACTURERS PART NUMBER56008
    • HANDLE TYPEL-Handle
    • TIP TYPEHex
    • TYPEShort Arm
    • MATERIALAlloy Steel
    • FINISHBlack
    • PACKAGE QUANTITY9
    • BRANDAllen®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed