Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 38236 Set 12 GoldGuard Plated Hex L-wrenches .050"-5/16" - Short
See all 45 items in product family

Bondhus 38236 Set 12 GoldGuard Plated Hex L-wrenches .050"-5/16" - Short

Item #: WBB470897

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.61
Product Information
Customer Review
Product Q&A
Accessories
Set 12 GoldGuard Plated Hex L-wrenches .050-5/16 - Short - 38236

Hex Tip Hex Key L-wrench Set of 12 pcs w/GoldGuard™ plated finish. Short Arm. Packaged in Bondhex™ Color Coded Case. Set Includes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" & 5/16".

Product Specifications

    • TIP SIZE.050" - 5/16"
    • INCH / METRIC / STAR Inch
    • MANUFACTURERS PART NUMBER38236
    • TYPEShort Arm
    • FINISHGoldGuard™
    • PACKAGE QUANTITY1
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed