Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 32030 T30 Star bit x 2" - 5mm stock size
See all 17 items in product family

Bondhus 32030 T30 Star bit x 2" - 5mm stock size

Item #: WBB471985

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.90
Product Information
Customer Review
Product Q&A
Accessories
T30 Star bit x 2" - 5mm stock size - 32030

ProHold® Socket Star Bit w/o Socket Size: T30 Length: 2" Stock Size: 5mm With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish.

Product Specifications

    • TIP SIZET30
    • HANDLE LENGTH2"
    • INCH / METRIC / STAR Star
    • SERIESProHold®
    • MANUFACTURERS PART NUMBER32030
    • PACKAGE QUANTITY1
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed