Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 35007 Tp7 Starplus Flagdriver Tool - Pkg Qty 2
See all 17 items in product family

Bondhus 35007 Tp7 Starplus Flagdriver Tool - Pkg Qty 2

Item #: WBB472243

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.75 each

Sold in packages of 2

Price: $5.50
Product Information
Customer Review
Product Q&A
Accessories
TP7 StarPlus Flagdriver Tool - 35007

Star Plus Tip Flag Handle Driver w/ProGuard™ Finish. Size: TP7 Length: 2".

Product Specifications

    • TIP SIZETP7
    • HANDLE LENGTH2"
    • INCH / METRIC / STAR Star
    • MANUFACTURERS PART NUMBER35007
    • WIHA CROSS REFERENCE37044
    • FINISHProGuard™
    • PACKAGE QUANTITY2
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed