Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Handle Cushion-Grips Hex Keys, ALLEN 57850

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

T-Handle Cushion-Grips Hex Keys, ALLEN 57850

Item #: WBB329704

Sold By: globalindustrial.com

Expected ship date 07/28/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.16 Save up to 12%
Price: $10.75
Product Information
Product Q&A
Accessories
6MM METRIC CUSHION GRIPT-HANDLE ALLEN HEX K
  • All hex keys are precision formed to exact tolerances for precise fit
  • Resists rotational distortion

Product Specifications

    • MANUFACTURERS PART NUMBER57850
    • HANDLE TYPET-Handle
    • TIP SIZE6mm
    • MATERIALAlloy Steel
    • COLOR FINISHBlack Oxide
    • BRANDAllen
    • MEASURING SYSTEMMetric
    • HANDLE LENGTH5-7/8
    • TIP TYPEHex
    • LENGTH150 mm
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.