Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Re-threading Hex Die-1/4"-28 NF, HCS-Bulk

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Re-threading Hex Die-1/4"-28 NF, HCS-Bulk

Item #: WBB223246

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.86 Save up to 11%
Price: $7.90
Product Information
Customer Review
Product Q&A

Re-threading Hexagon Fractional Dies Right & Left-hand (HCS)

Designed for repairing damaged bolts and studs.

Product Specifications

    • BRANDIrwin
    • PACKAGE QUANTITY1
    • THICKNESS OF HEX DIE1/4"
    • PACKAGE TYPEBulk
    • WIDTH ACROSS FLATS19/32"
    • CARTON QTY5
    • MANUFACTURER PART NUMBER7223
    • DESCRIPTION1/4" - 28 NF - Right-hand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:46