Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Re-threading Hex Die-5/16"-24 NF, HCS-Bulk

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Re-threading Hex Die-5/16"-24 NF, HCS-Bulk

Item #: WBB223247

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.43 Save up to 16%
Price: $7.90
Product Information
Customer Review
Product Q&A

Re-threading Hexagon Fractional Dies Right & Left-hand (HCS)

Designed for repairing damaged bolts and studs.

Product Specifications

    • PACKAGE TYPEBulk
    • DESCRIPTION5/16" - 24 NF - Right-hand
    • PACKAGE QUANTITY1
    • BRANDIrwin
    • WIDTH ACROSS FLATS11/16"
    • CARTON QTY5
    • MANUFACTURER PART NUMBER7229
    • THICKNESS OF HEX DIE5/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:26