Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Re-Threading Hex Die-5/8"-18 Nf, Hcs-Bulk - Pkg Qty 5
See all 26 items in product family

Re-Threading Hex Die-5/8"-18 Nf, Hcs-Bulk - Pkg Qty 5

Item #: WBB223255

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.20 Save up to 30%
$12.00 each

Sold in packages of 5

Price: $60.00
Product Information
Customer Review
Product Q&A

Re-threading Hexagon Fractional Dies Right & Left-hand (HCS)

Designed for repairing damaged bolts and studs.

Product Specifications

    • BRANDIrwin
    • WIDTH ACROSS FLATS1-1/4"
    • PACKAGE TYPEBulk
    • DESCRIPTION5/8" - 18 NF - Right-hand
    • THICKNESS OF HEX DIE5/8"
    • CARTON QTY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:60