Dies
Availability
Type
Size
Brand
Length
Material
Color
Price
Thread Direction
Right Hand
Thread Diameter
11/16"
Material
HSS
Thread Pitch
20 TPI
Thread Direction
Right Hand
Thread Diameter
#10
Thread Pitch
24 TPI
Thread Direction
Right Hand
Material
HSS
Size
18
Thread Size
M18x1.0 in
Thread Direction
Right Hand
Material
HSS
Size
20
Thread Size
M20x1.0 in
Thread Direction
Right Hand
Material
HSS
Size
14
Thread Size
M14x1.0 in
Thread Direction
Right Hand
Thread Diameter
3-1/2"
Thread Pitch
12 TPI
Thread Direction
Right Hand
Thread Diameter
M22x1.5
Thread Direction
Right Hand
Thread Diameter
2-1/4"
Thread Pitch
4-1/2 TPI
Thread Direction
Right Hand
Thread Diameter
M10x1.5
Thread Direction
Right-hand
Thread Diameter
M6, M8, M10, M12, M14, M16, M20
Material
Carbon Steel
Thread Pitch
1.0, 1.25, 1.5, 1.75, 2.0, 2.5 TPI
Thread Direction
Right Hand
Material
HSS
Size
6
Thread Size
M6x1.0 in
Thread Direction
Right Hand
Material
HSS
Size
5
Thread Size
M5x.5 in
Thread Direction
Left Hand
Material
HSS
Size
12
Thread Size
M12x1.0 in
Thread Direction
Right Hand
Thread Diameter
3/8"
Material
HSS
Thread Pitch
16 TPI
Thread Direction
Right Hand
Thread Diameter
1-1/16"
Material
HSS
Thread Pitch
14 TPI
Thread Direction
Right Hand
Thread Diameter
3/4" NPT
Thread Pitch
14 TPI
Thread Direction
Right-hand
Thread Diameter
3/4"
Thread Pitch
16 TPI
Size
3/4-16UNF
Thread Direction
Right Hand
Thread Diameter
1-1/2" NPT
Thread Pitch
11-1/2 TPI
Thread Direction
Right Hand
Thread Diameter
1-3/4"
Material
HSS
Thread Pitch
12 TPI
Thread Direction
Right Hand
Thread Diameter
1/2"
Material
HSS
Thread Pitch
28 TPI
Thread Direction
Right Hand
Thread Diameter
2-1/2"
Thread Pitch
12 TPI
Thread Direction
Right Hand
Thread Diameter
M20x2.5
Cle-Line 0610 Series #10-32UNF 13/16" O.D. Carbon Steel Bright Round Adjustable Die
Thread Direction
Right-hand
Thread Diameter
#10
Material
Carbon Steel
Thread Pitch
32 TPI
Thread Direction
Right Hand
Material
HSS
Size
12
Thread Size
M12x1.0 in
Thread Direction
Right Hand
Thread Diameter
3"
Thread Pitch
12 TPI
Thread Direction
Right Hand
Thread Diameter
1/2"
Thread Pitch
13 TPI
Thread Direction
Left Hand
Thread Diameter
9/16"
Material
HSS
Thread Pitch
24 TPI
Thread Direction
Right Hand
Thread Diameter
5/8"
Material
HSS
Thread Pitch
11 TPI
Thread Direction
Right Hand
Material
HSS
Size
22
Thread Size
M22x1.0 in
Thread Direction
Right Hand
Material
HSS
Size
8
Thread Size
M8x.75 in
Thread Direction
Right Hand
Thread Diameter
1-3/8"
Thread Pitch
8 TPI
Thread Direction
Right Hand
Thread Diameter
#10
Thread Pitch
32 TPI
Thread Direction
Left Hand
Material
HSS
Size
14
Thread Size
M14x1.0 in