Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Re-threading Hex Die-1-1/2"-6 NC, HCS-Bulk
See all 26 items in product family

Re-threading Hex Die-1-1/2"-6 NC, HCS-Bulk

Item #: WBB223433

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.53 Save up to 33%
Price: $49.95
Product Information
Customer Review
Product Q&A

Re-threading Hexagon Fractional Dies Right & Left-hand (HCS)

Designed for repairing damaged bolts and studs.

Product Specifications

    • THICKNESS OF HEX DIE1"
    • DESCRIPTION1-1/2" - 6 NC - Right-hand
    • PACKAGE TYPEBulk
    • BRANDIrwin
    • CARTON QTY1
    • WIDTH ACROSS FLATS2-9/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed