Share
Dies
Availability
Type
View All Type
Brand
Length
Material
Size
View All Size
Color
Price
Most Relevant
Related Products
X
High Speed Steel TMX Adjustable Round Split Left Hand Dies. 9/16 - 24 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
X
SB Round Die fits model 75002.5PR & 75004PR.
X
High Speed Steel TMX Adjustable Round Split Dies. M10 x 1.25 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
X
SB Round Die fits model 76000PR.
X
High Speed Steel TMX Adjustable Round Split Dies. 3/8 16 HSS, TMX Round Adjustable Die, National Coarse Thread (NC), 1" OD. Precision threads are accomplished through the use of the adjustment screw