Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Re-threading Hexagon Die-1"-11 1/2 NPT, HCS Taper Pipe Die
See all 26 items in product family

Re-threading Hexagon Die-1"-11 1/2 NPT, HCS Taper Pipe Die

Item #: WBB222953

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.31 Save up to 32%
Price: $ 47.95
Product Information
Customer Review
Product Q&A

Re-threading Hexagon Taper Pipe Dies (HCS)

Ideal for repairing damaged threads on plumbing and air pipe applications.

Product Specifications

    • DESCRIPTION1" - 11-1/2 NPT
    • THICKNESS OF HEX DIE1"
    • CARTON QTY1
    • PACKAGE TYPEBulk
    • WIDTH ACROSS FLATS2-3/8"
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed