Punch and Die Set
See all 8 items in product family

Punch and Die Set

Item #: WBB513376

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Customer Review
Product Q&A
Traditional style punch and die set is an economical way to make washers, shims, and gaskets. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Clear plastic top plate is marked with accurate center lines. Cuts steel, brass, copper, aluminum, rubber, and plastic up to 0.025" thick. Cuts stainless steel and blue tempered shim up to 0.010" thick. Punch and Die set is packaged in a durable plastic case. The base and punches are made of a hardened and ground A-2 tool steel. Mark center lines, align with center lines and hit with hammer.

Product Specifications

    • DISTRIBUTOR PART NUMBER40105
    • BRANDPrecision Brand®
    • WEIGHT2.2
    • PACKAGE QUANTITY1
    • UNIT OF MEASUREEA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed