TruPunch® Punch and Die Set with Stand
See all 8 items in product family

TruPunch® Punch and Die Set with Stand

Item #: WBB513469

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 295.95
Product Information
Customer Review
Product Q&A
Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Eight I.D. pilot sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, and 5/8". Custom fit, sturdy, steel die stand provides solid support for consistent shim and washer fabricating. Elevated die allows punches to fall clean, reduces shim burrs, and decreases possible damage to punches. Precision Brand® TruPunch® punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center the I.D. and there is no need to scribe center lines. Material waste is reduced by creating a perfect shim every time. Packaged in a durable plastic case. Set includes TruPunch® punch & die set and stand.

Product Specifications

    • UNIT OF MEASUREEA
    • WEIGHT3.5
    • DISTRIBUTOR PART NUMBER40199
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed