Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 3/8"-24 NF

Rollover image to zoom in

Click image to enlarge

Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 3/8"-24 NF

Item #: WBB223951

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.65 Save up to 42%
Price: $ 8.50
Product Information
Customer Review
Product Q&A

Plastic Pouched Sets, Taper, Bottoming & Plug
  • Ideal for auto repair and machinery where metric threads are specified
  • Convenient plastic pouch puts all the necessary taps at your finger tips
  • Each set includes 1 taper, bottoming and plug tap in the specified size

Product Specifications

    • CARTON QTY1
    • MANUFACTURER PART NUMBER2636
    • BRANDIRWIN Tools®
    • NO. OF FLUTES4
    • PACKAGE QUANTITY1
    • DESCRIPTION3/8" - 24 NF
    • TYPEPlastic Pouched Sets, Taper, Bottoming & Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed