Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 1/2"-13 NC

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 1/2"-13 NC

Item #: WBB223953

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.38 Save up to 13%
Price: $16.00
Product Information
Customer Review
Product Q&A

Plastic Pouched Sets, Taper, Bottoming & Plug
  • Ideal for auto repair and machinery where metric threads are specified
  • Convenient plastic pouch puts all the necessary taps at your finger tips
  • Each set includes 1 taper, bottoming and plug tap in the specified size

Product Specifications

    • MANUFACTURER PART NUMBER2644
    • NO. OF FLUTES4
    • BRANDIrwin
    • DESCRIPTION1/2" - 13 NC
    • CARTON QTY1
    • PACKAGE QUANTITY1
    • TYPEPlastic Pouched Sets, Taper, Bottoming & Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:66