Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tap (HCS) & Drill Bit (HSS)-8-32 Tap + No. 29 Drill

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Tap (HCS) & Drill Bit (HSS)-8-32 Tap + No. 29 Drill

Item #: WBB224094

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.63 Save up to 9%
Price: $13.25
Product Information
Customer Review
Product Q&A

Tap (HCS) & Drill Bit (HSS)

High speed steel drill bits ensure fast, precise drilling. High carbon steel plug taps are ideal for general purpose threading.

Product Specifications

    • TYPETap (HCS) & Drill Bit (HSS)
    • DESCRIPTION8 - 32 NC Tap + No. 29 Drill Bit
    • NO. OF FLUTES--
    • BRANDIrwin
    • CARTON QTY3
    • MANUFACTURER PART NUMBER80217
    • PACKAGE QUANTITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed