Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Performance Threading System Drive Tools-Metric Self Aligning Tap Die Drive Set
See all 4 items in product family

Performance Threading System Drive Tools-Metric Self Aligning Tap Die Drive Set

Item #: WBB225074

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.38 Save up to 25%
Price: $ 187.95
Product Information
Customer Review
Product Q&A

Performance Threading System Drive Tools
  • No more set-screw needed, simply twist to insert and remove die
  • Ergonomic handles for more control and comfort when threading
  • Drive with die stock, 3/" ratchet or t-handle included
  • Drive with adjustable jaw
  • Die adapter accommodates standard 1" hex dies
PTS Drive Tools, Metric Alignment Taps, Metric Alignment Dies

Product Specifications

    • CARTON QTY1
    • BRANDIRWIN Tools®
    • TYPEDrive Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed