Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Bulk - Pkg Qty 5
See all 15 items in product family

Two-In-One Tap Wrenches-Tr-50 -For Tap 1/4" To 1/2"-Bulk - Pkg Qty 5

Item #: WBB223809

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.10 Save up to 33%
$8.60 each

Sold in packages of 5

Price: $43.00
Product Information
Customer Review
Product Q&A

Two-In-One Tap Wrenches

End of TR-50 wrench has 3/8" square drive to accommodate socket wrench or extension when desired. Designed for use with taps, reamers, screw extractors and other tools with a square shank.

Product Specifications

    • CARTON QTY5
    • PACKAGE TYPEBulk
    • USAGEFor Taps 1/4" to 1/2" (6mm to 12mm)
    • BRANDIrwin
    • DESCRIPTIONTR - 50
    • TYPETwo-In-One Tap Wrenches

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

1) What is the Brand Name of this Tap wrench? 2) Where is it manufactured? 3) What is the overall length?

Question Asked By: Mike , Crumpler, NC 28617 , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:44