Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two-In-One Tap Wrenches-Tr-73 -For Tap No. 0 To 1/4"-Bulk - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Two-In-One Tap Wrenches-Tr-73 -For Tap No. 0 To 1/4"-Bulk - Pkg Qty 5

Item #: WBB223919

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 5

Price: $32.50
Product Information
Customer Review
Product Q&A

Two-In-One Tap Wrenches

End of TR-50 wrench has 3/8" square drive to accommodate socket wrench or extension when desired. Designed for use with taps, reamers, screw extractors and other tools with a square shank.

Product Specifications

    • PACKAGE TYPEBulk
    • DESCRIPTIONTR - 73
    • PACKAGE QUANTITY1
    • TYPETwo-In-One Tap Wrench
    • USAGEFor Taps No. 0 to 1/4" (3mm to 6mm) - with Hexagon Nut
    • CARTON QTY5
    • BRANDIRWIN Tools®
    • MANUFACTURER PART NUMBER12473

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

1) What is the Brand Name of this Tap wrench? 2) Where is it manufactured? 3) What is the overall length?

Question Asked By: Mike , Crumpler, NC 28617 , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result