Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plain Die Stock Handles-Die Stock 9-For 1" Hex or Round Die-Carded

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Plain Die Stock Handles-Die Stock 9-For 1" Hex or Round Die-Carded

Item #: WBB223631

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.00 Save up to 8%
Price: $9.20
OUT OF STOCK.
Product Information
Customer Review
Product Q&A

Plain Die Stock Handles

Dies easily lock in position with set screw.

Product Specifications

    • TYPEPlain Die Stock Handles
    • USAGEFor 1" Hexagon or Round Dies
    • CARTON QTY5
    • PACKAGE QUANTITY1
    • BRANDIrwin
    • PACKAGE TYPECarded
    • DESCRIPTIONDS - 9
    • MANUFACTURER PART NUMBER12008

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

1) What is the Brand Name of this Tap wrench? 2) Where is it manufactured? 3) What is the overall length?

Question Asked By: Mike , Crumpler, NC 28617 , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:44