Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T-Handle Ratcheting Tap Wrench-10" Ratch. Tap Wrench For #0-1/4"-Bulk - Pkg Qty 6
See all 14 items in product family

T-Handle Ratcheting Tap Wrench-10" Ratch. Tap Wrench For #0-1/4"-Bulk - Pkg Qty 6

Item #: WBB223923

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $198.78 Save up to 34%
$22.00 each

Sold in packages of 6

Price: $132.00
Product Information
Customer Review
Product Q&A

T-Handle Ratcheting Tap Wrenches

Three position gear box for quick, efficient ratcheting action. Designed for use with taps, reamers, screw extractors and other tools with a square shank.

Product Specifications

    • USAGE10" Extended Length for Tap No. 0 - 1/4" (3mm to 6mm)
    • BRANDIRWIN Tools®
    • TYPET-Handle Ratcheting Tap Wrench
    • CARTON QTY6
    • PACKAGE TYPEBulk

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

1) What is the Brand Name of this Tap wrench? 2) Where is it manufactured? 3) What is the overall length?

Question Asked By: Mike , Crumpler, NC 28617 , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result