Louisville 40' Aluminum Extension Ladder - 300 lb Cap. - AE2240
See all 15 items in product family

Louisville 40' Aluminum Extension Ladder - 300 lb Cap. - AE2240

Item #: WB249159

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 479.95
Product Information
Customer Review
Product Q&A
Accessories
LOUISVILLE EXTENSION LADDERS
Aluminum Type 1A 300 lb. Capacity
Features a quick latch rung lock design that easily secures fly and base sections when extended. Includes slip-resistant traction tread D-rungs made with tempered aluminum. Includes outside slide guides and non-marring molded rail end caps. Features 4 heavy-duty outside slide guides. Heavy duty plated steel swivel shoes have thick rubber tread for safety. Meets OSHA requirements and ANSI standards.

Product Specifications

    • HEIGHT FEET40
    • HEIGHT TO TOP STEP35
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAE2240
    • MODEL249159
    • TYPE1A
    • WEIGHT LBS84
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEExtension Ladder
    • HEIGHT TO TOP STEP/PLATFORM40"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!