Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Extension Ladder Slip-Resistant Step 300 lb. Cap - D1540-2
See all 32 items in product family

Werner Extension Ladder Slip-Resistant Step 300 lb. Cap - D1540-2

Item #: WB954438

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,185.00 Save up to 54%
Price: $ 547.00
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM EXTENSION LADDER
Exclusive twist proof Alflo rung join design. Rugged shoe rests flat or is held in spur position with Shu-Lok feature. Rugged gravity spring locks. Slip-resistant traction tread steps. 300 lbs. capacity.

Product Specifications

    • HEIGHT FEET40
    • HEIGHT TO TOP STEP35
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERD1540-2
    • MODEL954438
    • TYPE1A
    • WEIGHT LBS89
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result