17 Step Steel Standard Uncaged Fixed Access Ladder, Gray - WLFS0117

Rollover image to zoom in

Click image to enlarge

See all 148 items in product family

17 Step Steel Standard Uncaged Fixed Access Ladder, Gray - WLFS0117

Item #: WB703617GY

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 300.95
Product Information
Customer Review
Product Q&A
Accessories
FIXED ACCESS LADDER
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" flat dia. Solid steel spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand-off brackets. All-welded construction. Standard Uncaged Ladders allow access to roof top.

Note: Fixed Access Ladders are available with optional guards. Please call for more details.

Product Specifications

    • HEIGHT TO TOP STEP16'
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLFS0117
    • MODEL703617GY
    • QUANTITY RUNGS17
    • TYPEStandard Uncaged
    • WEIGHT LBS260
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEFixed Access Ladder

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

ladders

Your review: Ladders delivered ahead of schedule and in good shape. Ladders were the correct length and no problems encountered during installation.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!