Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Step Steel Standard Uncaged Fixed Access Ladder, Gray - WLFS0104

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

4 Step Steel Standard Uncaged Fixed Access Ladder, Gray - WLFS0104

Item #: WB703604GY

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
FIXED ACCESS LADDER
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" flat dia. Solid steel spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand-off brackets. All-welded construction. Standard Uncaged Ladders allow access to roof top.

Note: Fixed Access Ladders are available with optional guards. Please call for more details.

Product Specifications

    • HEIGHT TO TOP STEP3 feet
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLFS0104
    • MODEL703604GY
    • QUANTITY RUNGS4
    • TYPEStandard Uncaged
    • WEIGHT LBS49
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPEFixed Access Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

If you know the height of the building wall, how do you determine the correct ladder to fit. Also, is there a locking accessory for the ladder to limit access.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result