Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 17' Type 1A Telescoping Multiladder - MT-17

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Werner 17' Type 1A Telescoping Multiladder - MT-17

Item #: WB239111

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $458.25 Save up to 58%
Price: $ 191.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Telescoping Ladder - Folding Ladder
Type 1A - 300 lb. Capacity

Versatility makes this high quality telescoping ladder indispensable for painters, contractors, handymen, landscapers, decorators and homeowners. Quickly and easily converts from a stepladder to an extension ladder to a scaffold. Scaffold planks sold separately. It also configures for use in stairwells.

Ladder height adjusts with spring-loaded J-locks, and angle position adjusts with soft-touch push knobs. Uprights are generously flared at ladder ends for stability under load. Rungs are double riveted for durability and curved rails are easy to grip while climbing. Aluminum construction with professional grade hinges. Type 1A duty rating. ANSI and OSHA compliant. Total load capacity of this telescoping ladder is 300 lbs. (combined weight of user(s) and materials).

Product Specifications

    • WIDTH INCHES16
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • EXTENSION HEIGHT FEET9 to 15
    • MANUFACTURERS PART NUMBERMT-17
    • SCAFFOLD HEIGHT FEET1'-3'
    • STEP HEIGHT FEET4'-7'
    • STEP WIDTH INCHES16
    • WEIGHT LBS35
    • LADDER TYPEMulti-Use Ladder
    • CERTIFICATIONSOSHA and ANSI
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!