Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 26' Type 1A Telescoping Multiladder - MT-26

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Werner 26' Type 1A Telescoping Multiladder - MT-26

Item #: WB239113

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.50 Save up to 64%
Price: $265.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Telescoping Ladder - Folding Ladder
Type 1A - 300 lb. Capacity

Versatility makes this high quality telescoping ladder indispensable for painters, contractors, handymen, landscapers, decorators and homeowners. Quickly and easily converts from a stepladder to an extension ladder to a scaffold. It also configures for use in stairwells. Scaffold planks sold separately.

Ladder height adjusts with spring-loaded J-locks, and angle position adjusts with soft-touch push knobs. Uprights are generously flared at ladder ends for stability under load. Rungs are double riveted for durability and curved rails are easy to grip while climbing. Aluminum construction with professional grade hinges. Type 1A duty rating. ANSI and OSHA compliant. Total load capacity of this telescoping ladder is 300 lbs. (combined weight of user(s) and materials).

Product Specifications

    • WIDTH INCHES16
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDWerner
    • CONSTRUCTIONAluminum
    • EXTENSION HEIGHT FEET13 to 23
    • MANUFACTURERS PART NUMBERMT-26
    • SCAFFOLD HEIGHT FEET1'-5'
    • STEP HEIGHT FEET6'-11'
    • STEP WIDTH INCHES16
    • WEIGHT LBS54
    • LADDER TYPEMulti-Use Ladder
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:64