Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Revolution XE Aluminum Extension Ladder 9'-15' - 12017

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Little Giant® Revolution XE Aluminum Extension Ladder 9'-15' - 12017

Item #: WBB753960

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 300.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Revolution XE Aluminum Extension Ladder 9'-15'

The Revolution XE can be used in 24 unique configurations, as an A-frame, extension, staircase and 90-degree ladder, and as a trestle-and-plank scaffolding system. The Revolution XE's wide-flared legs and aerospace-grade aluminum construction provide an unmatched feeling of safety and stability. Rated to hold 300 lbs. on both sides and is a true two-person ladder. Allows you to work over uneven surfaces safely, and is easy to store and carry. 9 to 15 foot extension.

Product Specifications

    • HEIGHT FEETStepladder 4-7'; Extension 9-15'
    • HEIGHT TO TOP STEPStepladder 2'-5'; Extension 6'-12'
    • CAPACITY LBS300
    • COLOR FINISHGray/Red
    • BRANDLittle Giant®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER12017
    • TYPE1A
    • WEIGHT LBS33
    • RUNG SIZE3-1/2"
    • CERTIFICATIONSOSHA and ANSI
    • STORAGE DEPTH9"
    • STYLERevolution XE
    • STORAGE HEIGHT4' 7"
    • DESCRIPTIONMulti-Use Extension Ladder
    • LADDER TYPEMulti-Use Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!