Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Type 1A Classic Aluminum Extension Ladder 11'-19' - 10103LG

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Little Giant® Type 1A Classic Aluminum Extension Ladder 11'-19' - 10103LG

Item #: WBB753913

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $245.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Little Giant® Type 1A Classic Aluminum Extension Ladder 7'-11'

Little Giant Classic Extension Ladder can be used safely on stairs, ramps, curbs, docks and other uneven surfaces. Constructed of heavy-wall aluminum, and is rated to hold up to 300 lbs. Combines 24 different ladders into one convenient system. Lightweight and portable. Work platform sold separately. 11 to 19 foot extension. Complies with all applicable OSHA and ANSI standards.

Product Specifications

    • HEIGHT FEETStepladder 5'4"-9'; Extension 11-19'
    • HEIGHT TO TOP STEPStepladder 2'10"-6'7"; Extension 7'10"-15'6"
    • CAPACITY LBS300
    • COLOR FINISHGray/Red
    • BRANDLittle Giant
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER10103LG
    • TYPE1A
    • WEIGHT LBS--
    • DESCRIPTIONMulti-Use Extension Ladder
    • STYLEClassic
    • STORAGE HEIGHT5'7"
    • STORAGE DEPTH8"
    • RUNG SIZE3-1/4"
    • LADDER TYPEMulti-Use Ladder