5 Step Steel Double Entry Mobile Platform - 48"L x 24"W - WLDS152447

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

5 Step Steel Double Entry Mobile Platform - 48"L x 24"W - WLDS152447

Item #: WB607529

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 825.00
Product Information
Customer Review
Product Q&A
Accessories
Double Entry Work Platforms
These single and double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 4 casters, a braking mechanism on both bottom steps and 36"H handrails. Meets OSHA and ANSI requirements.

Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number WLDS152447C.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLDS152447
    • MODEL607529
    • PLATFORM HEIGHT INCHES50
    • QUANTITY STEPS5
    • STEP TYPEGrip Step
    • WEIGHT LBS246
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM50"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!