4 Step Steel Double Entry Mobile Platform - 48"L x 36"W - WLDS143647

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

4 Step Steel Double Entry Mobile Platform - 48"L x 36"W - WLDS143647

Item #: WB607535

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $837.00
Product Information
Customer Review
Product Q&A
Accessories
Double Entry Work Platforms
These single and double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 4 casters, a braking mechanism on both bottom steps and 36"H handrails. Meets OSHA and ANSI requirements.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • CAPACITY LBS800
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLDS143647
    • MODEL607535
    • PLATFORM HEIGHT INCHES40
    • QUANTITY STEPS4
    • STEP TYPEGrip Step
    • WEIGHT LBS240
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM40"
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
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
54.145.219.80:23