Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Narrow Span 6-3/4'H Upper Section 6'L - 4127

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Werner Narrow Span 6-3/4'H Upper Section 6'L - 4127

Item #: WBB049236

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.25 Save up to 47%
Price: $657.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® Narrow Span 6-3/4'H Upper Section 6'L

Werner Aluminum Scaffolding is best suited for construction and building maintenance applications especially in high traffic areas where mobility and appearance are important. Aluminum Scaffolding is corrosion resistant, 30-50% lighter than steel and easier and quicker to set up. Werner Scaffolding can be used on inclines and stairs. This upper unit is 29" wide, 6' long and 6.75' high. Included in this unit are end frames and diagonals.

Product Specifications

    • LENGTH FEET6
    • HEIGHT FEET6
    • CAPACITY LBS500
    • ASSEMBLYUnassembled
    • BRANDWerner
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER4127
    • TYPEUpper Section
    • WEIGHT LBS60
    • CERTIFICATIONSANSI
    • STYLENarrow Span
    • WIDTH FEET2-1/2
    • LADDER TYPEScaffolding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!