Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Wide Span 5-1/2'H Upper Section 10'L - 4206

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Werner Wide Span 5-1/2'H Upper Section 10'L - 4206

Item #: WBB049223

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,688.75 Save up to 50%
Price: $ 841.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® Wide Span 5-1/2'H Upper Section 10'L

Werner Aluminum Scaffolding is best suited for construction and building maintenance applications especially in high traffic areas where mobility and appearance are important. Aluminum Scaffolding is corrosion resistant, 30-50% lighter than steel and easier and quicker to set up. Werner Scaffolding can be used on inclines and stairs. This upper unit is 54" wide, 10' long and 5.5' high. Included in this unit are end frames & diagonals.

Product Specifications

    • LENGTH FEET10
    • HEIGHT FEET5-1/2
    • CAPACITY LBS1000
    • ASSEMBLYUnassembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER4206
    • TYPEUpper Section
    • WEIGHT LBS81
    • CERTIFICATIONSANSI
    • STYLEWide Span
    • LADDER TYPEScaffolding
    • WIDTH FEET4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed