Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Wide Span Adjustable Base Section 10'L - 4203

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Werner Wide Span Adjustable Base Section 10'L - 4203

Item #: WBB049214

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,367.25 Save up to 49%
Price: $1,707.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® Wide Span Adjustable Base Section 10'L

This narrow span Werner Aluminum Scaffold is best suited for construction and building maintenance applications especially in high traffic areas where mobility and appearance are important. Aluminum Scaffolding is corrosion resistant, 30-50% lighter than steel and easier and quicker to set up. Werner Scaffolding can be used on inclines and stairs. This base unit is 54" wide, 10' long and adjusts from 6.5' to 7.5'high. Included in this unit are end frames, diagonals, casters and a plywood aluminum deck. 500 lbs per deck, 1000 lbs capacity per scaffold.

Product Specifications

    • LENGTH FEET10
    • HEIGHT FEET6-1/2
    • CAPACITY LBS1000
    • ASSEMBLYUnassembled
    • BRANDWerner
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER4203
    • TYPEAdjustable Base Section
    • WEIGHT LBS208
    • STYLEWide Span
    • LADDER TYPEScaffolding
    • WIDTH FEET4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Hello my question is if the bars on top for the cage if they are removable so that way one side is open? Also the bars that are shown on in the center of the scaffolding going from leg to leg is it possible to remove those so the space in between the legs is open?

Question Asked By: german , Adelanto , December 13, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:44