Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo L50 5 Step Aluminum Folding Step Ladder - 8935-001

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hailo L50 5 Step Aluminum Folding Step Ladder - 8935-001

Item #: WBB1022400

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $115.99 Save up to 28%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Hailo L50 5 Step Aluminum Folding Step Ladder - 8935-001

Tough yet ultra light weight this 6 foot ladder offers additional features of a multi-use tray for tools and convenient bucket hook. Slip resistant treads and feet offer security and stability. 330lb. capacity - ANSI certified. High quality German engineering and design. 10 year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES5
    • HEIGHT INCHES72
    • HEIGHT TO TOP STEP42"
    • CAPACITY LBS330
    • COLOR FINISHGray/Red
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER8935-001
    • QUANTITY STEPS5
    • STEP WIDTH INCHES3-1/4
    • TYPE2
    • WEIGHT LBS13.5
    • LADDER TYPEStep Ladder
    • STYLEL50
    • DESCRIPTIONL50 5 Step Aluminum Folding Step Ladder
    • HEIGHT TO TOP STEP/PLATFORM41-1/3"
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • MAX WORKING HEIGHT110"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great ladder

Your review: perfect size and height for our condo. and light, too!

Pros: light, 5 steps, compact

Cons: wide base is hard to get into small spaces

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!