Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® SkyScraper Aluminum Extension Ladder 11'-21' - 10121

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Little Giant® SkyScraper Aluminum Extension Ladder 11'-21' - 10121

Item #: WBB753935

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $816.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® SkyScraper Aluminum Extension Ladder 11'-21'

When you have to reach extreme heights, the Little Giant SkyScraper is the economical and safe replacement for expensive lifts and scaffolding. The SkyScraper is especially useful when working around obstacles like benches and stadium seating. Constructed of heavy-wall, aerospace-grade aluminum and is rated to hold up to 300 lbs. Save time and use it safely as a true two-person stepladder. 21' extension. **Please note**for exterior use. It is not to be applied to the exterior of buildings and structures, but can be applied to trees, bushes & vines.

Product Specifications

    • HEIGHT FEETStepladder 11-21'
    • HEIGHT TO TOP STEP19'
    • CAPACITY LBS300
    • COLOR FINISHGray/Orange
    • BRANDLittle Giant
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER10121
    • TYPE1A
    • WEIGHT LBS103
    • LADDER TYPEMulti-Use Ladder
    • STYLESkyScraper
    • STORAGE HEIGHT11' 7"
    • STORAGE DEPTH8"
    • RUNG SIZE3-1/4"
    • DESCRIPTIONStep Ladder
    • PLATFORM SIZE--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.