Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo LivingStep Comfort Plus 3 Step Aluminum Folding Step Ladder - 4303-301

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hailo LivingStep Comfort Plus 3 Step Aluminum Folding Step Ladder - 4303-301

Item #: WBB1022408

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $109.99 Save up to 6%
Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
Hailo LivingStep Comfort Plus 3 Step Aluminum Folding Step Ladder - 4303-301

High-curved aluminum safety rail for a secure grip or simply to lean against. Handy tray and extra-large, non-slip ribbed aluminum steps for optimal comfort when standing. Stair-like step arrangement helps prevent users bashing their shins. Foot with Soft-Grip base for optimal stability and non-slip safety on different floors like parquet, carpet and tiles. Maximum load capacity 330 Lbs. 3 steps. 10 year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES21-3/10
    • DEPTH INCHES6
    • HEIGHT INCHES57
    • HEIGHT TO TOP STEP29"
    • CAPACITY LBS330
    • COLOR FINISHBlack/Gray
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER4303-301
    • QUANTITY STEPS3
    • STEP WIDTH INCHES9
    • TYPE2
    • WEIGHT LBS16.09
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM28-4/5"
    • DESCRIPTIONLivingStep Comfort Plus 3 Step Aluminum Folding Step Ladder
    • STYLELivingStep Comfort Plus
    • MAX WORKING HEIGHT98"