Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo Mini Silver Step Stool - 4310-151

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hailo Mini Silver Step Stool - 4310-151

Item #: WBB1131522

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $46.95 Save up to 19%
Price: $37.95
Product Information
Customer Review
Product Q&A
Accessories
Hailo Mini Silver Step Stool - 4310-151

This durable step stool has 2 large steps with non-slip rubber mats with a hinged lock with release button. EN 14183 Certification. Backed by 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES19-2/3
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES22-1/2
    • HEIGHT TO TOP STEP23"
    • CAPACITY LBS300
    • COLOR FINISHBlack/Gray
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER4310-151
    • QUANTITY STEPS2
    • STEP WIDTH INCHES8
    • WEIGHT LBS8
    • STYLEMini
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE12"-23"
    • HEIGHT TO TOP STEP/PLATFORM17-1/10"
    • DESCRIPTIONMini Silver Step Stool
    • MAX WORKING HEIGHT89"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Hailo Mini Silver Step Stool

Your review: These compact little stools are wonderful: strong; 5# so easy to move/store; the rubber feet keep floors un-marred; easy to fold. I have used these in various locations for about 20 years and couldn't keep house or boat without one.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:62