Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hailo XXR 6 Step Aluminum Folding Step Ladder - 8856-281

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Hailo XXR 6 Step Aluminum Folding Step Ladder - 8856-281

Item #: WBB1022405

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $179.99 Save up to 27%
Price: $131.95
Product Information
Customer Review
Product Q&A
Accessories
Hailo XXR 6 Step Aluminum Folding Step Ladder - 8856-281

Aluminum safety ladder with multi-function tray ensures safety at an XXL size. Extendable rail for greater stability. XXL steps, broad, rounded, with non-slip ribbing, edge protection and an extra deep tread of 5 inches. Parking bays in the steps save on space when folded up. Multi-function tray for paint cans and tools. With bucket hook, cable clamp and extendable rail for firm grip. Aluminum platform with non-slip ribbing and hinge spreader. Safe, high-tech riveted rail-step joints. Slip-resistant feet. Maximum load capacity 330 Lbs. 6 steps. 10 year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES74-3/4
    • HEIGHT TO TOP STEP50"
    • CAPACITY LBS330
    • COLOR FINISHGray/Black/Red
    • ASSEMBLYAssembled
    • BRANDHailo
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER8856-281
    • QUANTITY STEPS6
    • STEP WIDTH INCHES5
    • TYPE2
    • WEIGHT LBS14.55
    • DESCRIPTIONXXR 6 Step Aluminum Folding Step Ladder
    • STYLEXXR
    • MAX WORKING HEIGHT121"
    • HEIGHT TO TOP STEP/PLATFORM49-9/10"
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great ladder

Your review: I purchased a Hailo step ladder for my wife's safety reaching top shelves in our home. After trying it and seeing how safe it was, a hand can hold on to the safety rail comfortably when one is on the top step, I purchased one for my mother. A week later after showing the my in laws, I purchased another for my mother in law as a gift. Everyone who tries it is impressed. I have a 12' Warner A frame fiberglass, 22' Werner adjustable aluminum, and a 17' Little Giant adjustable aluminum ladder as well. These are all good ladders, but for inside the house, light enough for petite ladies to carry, and safety with a hand hold, this ladder can't be beat. I wish an American company made it, but the German's have it on this one.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:23