Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 10' Fiberglass Step Ladder - 300 lb Cap. - FS151-0
See all 15 items in product family

Louisville 10' Fiberglass Step Ladder - 300 lb Cap. - FS151-0

Item #: WB253922

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $196.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS STEP LADDERS
Type 1A - 300 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES65
    • HEIGHT FEET10
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFS151-0
    • MODEL253922
    • WEIGHT LBS34
    • HEIGHT TO TOP STEP/PLATFORM RANGE120"-131"
    • HEIGHT TO TOP STEP/PLATFORM120"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:62