Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray Cap - 7312
See all 42 items in product family

Werner 12' Fiberglass Step Ladder w/ Plastic Tool Tray Cap - 7312

Item #: WB942830

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $580.00 Save up to 48%
Price: $298.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS STEP LADDER-TYPE1AA
Lightweight and durable, these heavy-duty Werner® ladders are built for professional use. Aluminum tool tray top for paint cans, brushes and tools. External pinch proof spreaders and slip-resistant traction tread steps.

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES79
    • HEIGHT FEET12
    • HEIGHT TO TOP STEP12'
    • CAPACITY LBS375
    • COLOR FINISHYellow/Gray
    • ASSEMBLYAssembled
    • BRANDWerner
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7312
    • QUANTITY STEPS12
    • WEIGHT LBS50
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE120"-131"
    • HEIGHT TO TOP STEP/PLATFORM120"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good value

Your review: This ladder is now five years old and just as strong as the day it arrived. Good value, good price.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

yes how much does this 8 ft ladder weigh

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:66